Skip Content
SET SOCKET IMPACT 1/4DR 11PC DE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SOCKET IMPACT 1/4DR 11PC DE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT69116
  • Mfr. Model # 69116
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 44
  • Shipping Weight 1.1 lbs

Product Details

11-piece deep SAE impact socket. Sizes: 3/16 - 5/8 inches. 1/4 inch drive.

Technical Specs

  • Finish Black Oxide
  • Item Socket Set
  • Includes 9" Socket Bar, (11) Socket Clips
  • Number of Pieces 11
  • Drive Size 1/4"
  • SAE or Metric SAE
  • Sockets Included 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8"
  • Standards ASME B107.2
  • Deep Socket Point Styles Included 6
  • Features Side Locking Hole
  • Drive Type Square
  • Socket Type 6 Pt Deep
  • Connection Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list