Skip Content
SET SOCKET 8PC 1/2DR IMP 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SOCKET 8PC 1/2DR IMP 6PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT72159
  • Mfr. Model # 72159
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 48
  • Shipping Weight 4.83 lbs

Product Details

Impact Socket Set, Deep Length, Drive Size 1/2 In, SAE, Number of Pieces 8, Socket Type 6 Pt Deep, Sockets Included 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, Accessories Socket Clip, Socket Rail

Technical Specs

  • Includes 17" Socket Bar, (19) Socket Clips
  • Finish Black Oxide
  • Drive Size 1/2"
  • Item Impact Socket Set
  • Number of Pieces 19
  • Sockets Included 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"
  • SAE or Metric SAE
  • Standards ASME B107.2
  • Deep Socket Point Styles Included 6
  • Features Side locking hole
  • Drive Type Square
  • Socket Type 6 Pt Deep
  • Connection Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list