Skip Content
SET SOCKET 7PC 1/2DR DP UNV 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SOCKET 7PC 1/2DR DP UNV 6PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT72147M
  • Mfr. Model # 72147M
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 49
  • Shipping Weight 4.07 lbs

Product Details

Impact Socket Set, Number of Pieces 7, Deep Length, Drive Size 1/2 In., Metric, Socket Type Universal, Sockets Included 13, 14, 15, 16, 17, 18, 19mm, Accessories Socket Clip, Socket Rail, Black Oxide Finish

Technical Specs

  • Includes Socket Clip, Socket Rail
  • Finish Black Oxide
  • Item Socket Set
  • Drive Size 1/2"
  • Number of Pieces 7
  • SAE or Metric Metric
  • Sockets Included 13, 14, 15, 16, 17, 18, 19 mm
  • Deep Socket Point Styles Included 6
  • Features Side locking hole
  • Drive Type Square
  • Socket Type Universal
  • Connection Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list