SET SOCKET 3/8DR 21PC 12PT M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET SOCKET 3/8DR 21PC 12PT M

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT52215
  • Mfr. Model # 52215
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 28
  • Shipping Weight 3.3 lbs

Product Details

21 standard sockets. Sizes 6 mm - 26 mm on a socket rail.

Technical Specs

  • Finish Full Polished
  • Includes (3) Socket Holder, (21) Sockets
  • Item Metric Deep Socket Set
  • Number of Pieces 21
  • Drive Size 3/8"
  • Sockets Included 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm
  • Standards ASME B107.5M, AS954E S3.8.1
  • Std. Socket Point Styles Included 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Measurement Type Metric
  • Ratchets Included None
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Socket Size Range 6mm - 26mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list