Skip Content
SET SOCKET 3/8 DR MET DEEP/SHALLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SOCKET 3/8 DR MET DEEP/SHALLOW

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWMSK3827
  • Mfr. Model # MSK3827
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 15
  • Shipping Weight 4.195 lbs

Product Details

27 piece 3/8 inch drive metric deep and standard 6 point socket set in a high impact case. Includes: standard sockets 8 to 19 mm: deep sockets 8 to 19 mm: quick release ratchet: 3 inch extension, 6 inch extension: universal joint.

Technical Specs

  • Number of Pieces 27
  • Drive Size 3/8"
  • Item Socket Set
  • SAE or Metric
  • Includes Ratchet, 3" Extension, 6" Extension , Universal Joint
  • Sockets Included 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
  • Std. Socket Point Styles Included 6
  • Measurement Type Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list