Skip Content
SET SOCKET 3/8 DR 22 PC 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SOCKET 3/8 DR 22 PC 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT52136XL
  • Mfr. Model # 52136XL
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Drive Size 3/8"
  • Item Socket Set
  • Finish Chrome
  • Number of Pieces 22
  • Sockets Included Std 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8", Deep 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8"
  • Measurement Type SAE
  • Includes (1) 3/8" Drive Pear Head Ratchet 8-1/2", (2) Drive Extensions 3", 6", (1) Universal Joint, (1) Blow Molded Case
  • Standards ASME B107.1, ASME B107.500, AS954E S3.8.1, AS 4283
  • Socket Size Range 3/8" - 7/8"
  • Std. Socket Point Styles Included 12
  • Deep Socket Point Styles Included 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Flex Socket Point Styles Included None
  • Ratchets Included Pear Head 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list