SET SOCKET 3/8 DR 20 PC 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET SOCKET 3/8 DR 20 PC 12PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT52224XL
  • Mfr. Model # 52224XL
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.39 lbs

Technical Specs

  • Finish Chrome
  • Item Socket Set
  • Number of Pieces 20
  • Drive Size 3/8"
  • Sockets Included 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
  • Measurement Type Metric
  • Includes (1) 3/8" Drive Pear Head Ratchet 8-1/2", (2) Drive Extensions 3", 12", (1) Breaker Bar 8-1/2", (1) Universal Joint, (1) Speed Handle 15-1/2", (1) Blow Molded Case
  • Standards ASME B107.5M, ASME B107.500, AS954E S3.8.1 and AS 4283
  • Flex Socket Point Styles Included None
  • Socket Size Range 6mm - 19mm
  • Std. Socket Point Styles Included 12
  • Deep Socket Point Styles Included None
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Pear Head 8-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list