Skip Content
SET SOCKET 3/8 DR 12 PC 12PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SOCKET 3/8 DR 12 PC 12PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT52216
  • Mfr. Model # 52216
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 28
  • Shipping Weight 1.35 lbs

Product Details

12 piece 12 point 3/8 inch drive metric socket set on a socket rail. Sizes 8 mm to 19 mm.

Technical Specs

  • Finish Full Polished
  • Includes (2) Socket Holder, (12) Sockets
  • Number of Pieces 12
  • Item Metric Socket Set
  • Sockets Included 12 Point Standard, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
  • Drive Size 3/8"
  • Standards ASME B107.5M, AS954E S3.8.1
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Std. Socket Point Styles Included 12
  • Measurement Type Metric
  • Ratchets Included None
  • Deep Socket Point Styles Included None
  • Socket Size Range 8mm - 19mm
  • Flex Socket Point Styles Included None

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list