Skip Content
SET SOCKET 3/8 DR 12 PC 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SOCKET 3/8 DR 12 PC 12 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT52130XL
  • Mfr. Model # 52130XL
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.22 lbs

Technical Specs

  • Finish Chrome
  • Item Socket Set
  • Number of Pieces 12
  • Drive Size 3/8"
  • Sockets Included 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8"
  • Measurement Type SAE
  • Includes (1) 3/8" Drive Pear Head Ratchet 8-1/2", (2) Drive Extensions 3", 6", (1) Blow Molded Case
  • Socket Size Range 3/8" - 7/8"
  • Standards ASME B107.1, ASME B107.500, AS954E S3.8.1, AS 4283
  • Flex Socket Point Styles Included None
  • Deep Socket Point Styles Included None
  • Std. Socket Point Styles Included 12
  • Ratchets Included Pear Head 8-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list