SET SOCKET 3/8 29PC METRIC 12P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SET SOCKET 3/8 29PC METRIC 12P

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM44-310
  • Mfr. Model # 44-310
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.3 lbs

Technical Specs

  • Finish Chrome
  • Item Socket Set
  • Number of Pieces 29
  • Drive Size 3/8"
  • Sockets Included Std: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm, Deep: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
  • Measurement Type Metric
  • Includes (1) 3/8" Drive Pear Head Ratchet 7-3/8", (2) Drive Extensions 3", 6", (1) Breaker Bar 8-1/2", (1) Universal Joint, (1) Blow Molded Case
  • Standards ASME B107.5M-2002, B107.10M
  • Deep Socket Point Styles Included 12
  • Flex Socket Point Styles Included None
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Std. Socket Point Styles Included 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list