Skip Content
SET SOCKET 21 PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SOCKET 21 PIECE

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOW260
  • Mfr. Model # W260
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 200
  • Shipping Weight 18.0 lbs

Product Details

21-piece 1/2 inch drive socket set. Sizes 5/16 inch - 1-1/4 inches.

Technical Specs

  • Includes Sockets, 6-Point, Ratchet, Bar, Sliding, Bar, Extension, Wrench Handle, Hinged, Case
  • Item Socket Set
  • Number of Pieces 21
  • Drive Size 1/2"
  • Standards ASTM A 342, FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE
  • Std. Socket Point Styles Included 6
  • Sockets Included 5/16", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Finish Natural
  • Measurement Type SAE
  • Socket Size Range 5/16" - 1-1/4"
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Ratchets Included Pear Head 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list