SET SOCKET 16PC 3/8DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SET SOCKET 16PC 3/8DR

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALS204653
  • Mfr. Model # S204653
  • UNSPSC # 27112114
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Includes 3/8" Drive Ratchet, 3 and 6" Flared Extensions, 12 Pt Sockets 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, AND 1", Plastic Case
  • Number of Pieces 16
  • Item Insulated Socket Set
  • Drive Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list