SET SOCKET 1/4 DR 25 PC 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET SOCKET 1/4 DR 25 PC 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT47116XL
  • Mfr. Model # 47116XL
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Socket Set
  • Finish Chrome
  • Drive Size 1/4"
  • Number of Pieces 25
  • Sockets Included Std 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16", Deep 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16"
  • Measurement Type SAE
  • Includes (1) 1/4" Drive Pear Head Ratchet 6-11/16", (1) 1/4" Drive Socket Driver 6", (2) Drive Extensions 2", 6", (1) Universal Joint, (1) Blow Molded Case
  • Socket Size Range 3/16" - 9/16"
  • Standards ASME B107.1, ASME B107.500, AS 4283
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included 6
  • Ratchets Included Pear Head 6-11/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Flex Socket Point Styles Included None

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list