Skip Content
SET SOCKET 1/4 DR 19 PC 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SOCKET 1/4 DR 19 PC 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT47114
  • Mfr. Model # 47114
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 25
  • Shipping Weight 2.89 lbs

Product Details

19 piece 6 point 1/4 inch drive socket set, Comes with ratchet, 2 extensions, flex bar, universal joint and spinner handle. 6 point sockets 3/16 - 9/16 inch, three 8-point sockets. With a metal box.

Technical Specs

  • Finish Full Polished
  • Item Socket Set
  • Number of Pieces 19
  • Includes (2) Extensions, (2) Handles, (1) Ratchets, (13) Sockets, (1) Universal Joint
  • Drive Size 1/4"
  • Std. Socket Point Styles Included 6, 8
  • Sockets Included 1/4" Dr 6 pt. Standard, 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16". 1/4" Dr 8 pt. Standard, 1/4", 5/16", 3/8"
  • Standards ASME B107.1, ASME B107.10M
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Measurement Type SAE
  • Socket Size Range 3/16" - 9/16"
  • Flex Socket Point Styles Included None
  • Deep Socket Point Styles Included None
  • Ratchets Included Pear Head 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list