Skip Content
SET SOCKET 1/4 DR 17 PC 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SOCKET 1/4 DR 17 PC 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT47204XL
  • Mfr. Model # 47204XL
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.91 lbs

Technical Specs

  • Finish Chrome
  • Number of Pieces 17
  • Item Socket Set
  • Drive Size 1/4"
  • Sockets Included 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
  • Measurement Type Metric
  • Includes (1) 1/4" Drive Pear Head Ratchet 6-11/16", (1) 1/4" Drive Socket Driver 6", (2) Drive Extensions 2", 6", (1) Universal Joint, (1) Blow Molded Case
  • Standards ASME B107.5M, AS 4283
  • Socket Size Range 4mm - 14mm
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Ratchets Included Pear Head 6-11/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list