SET SOCKET 1/4 DR 12 PC 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET SOCKET 1/4 DR 12 PC 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT47108XL
  • Mfr. Model # 47108XL
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Socket Set
  • Finish Chrome
  • Number of Pieces 12
  • Drive Size 1/4"
  • Sockets Included 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16"
  • Measurement Type SAE
  • Includes 1/4" Drive Pear Head Ratchet 6-11/16", 1/4" Drive Socket Spinner 6", Plastic Case
  • Standards ASME B107.1, ASME B107.500
  • Socket Size Range 3/16" - 9/16"
  • Std. Socket Point Styles Included 6
  • Deep Socket Point Styles Included None
  • Ratchets Included Pear Head 6-11/16"
  • Flex Socket Point Styles Included None
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list