SET SOCKET 1/4 DR 10 PC 12 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET SOCKET 1/4 DR 10 PC 12 P

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT47100
  • Mfr. Model # 47100
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 25
  • Shipping Weight 0.75 lbs

Product Details

10 piece 12 point 1/4 inch drive deep socket set, 3/16 to 9/16 inch deep sockets, on a socket rail.

Technical Specs

  • Item Socket Set
  • Includes (2) Socket Holder, (10) Sockets
  • Finish Full Polished
  • Number of Pieces 10
  • Drive Size 1/4"
  • Sockets Included 12 pt. Deep: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
  • Standards ASME B107.1, AS954E S3.8.1
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Deep Socket Point Styles Included 12
  • Std. Socket Point Styles Included 12
  • Measurement Type SAE
  • Ratchets Included None
  • Socket Size Range 3/16" - 9/16"
  • Flex Socket Point Styles Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list