Skip Content
SET SOCKET 1/2DR 24PC 12PT M-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SOCKET 1/2DR 24PC 12PT M-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT54211TT
  • Mfr. Model # 54211TT
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.69 lbs

Technical Specs

  • Item 4 Hole Tethered Socket Set
  • Finish Chrome
  • Number of Pieces 24
  • Drive Size 1/2"
  • Sockets Included 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32, 36 mm
  • Measurement Type Metric
  • Includes (2) Socket Rails 17", (24) Socket Clips
  • Standards ASME B107.5M
  • Socket Size Range 10mm - 36mm
  • Flex Socket Point Styles Included None
  • Deep Socket Point Styles Included None
  • Std. Socket Point Styles Included 12
  • Tether Capable Tether Ready
  • Ratchets Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list