Skip Content
SET SOCKET 1/2DR 19PC 12PT-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SOCKET 1/2DR 19PC 12PT-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT54113TT
  • Mfr. Model # 54113TT
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.25 lbs

Technical Specs

  • Drive Size 1/2"
  • Number of Pieces 19
  • Finish Chrome
  • Item 4 Hole Tethered Socket Set
  • Sockets Included 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2"
  • Measurement Type SAE
  • Includes (1) Socket Rail 17", (19) Socket Clips
  • Standards ASME B107.5M
  • Socket Size Range 3/8" - 1-1/2"
  • Std. Socket Point Styles Included 12
  • Flex Socket Point Styles Included None
  • Deep Socket Point Styles Included None
  • Tether Capable Tether Ready
  • Ratchets Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list