!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SET SOCKET 1/2 DR 30 PC 12 P

SET SOCKET 1/2 DR 30 PC 12 P

PROTO

SET SOCKET 1/2 DR 30 PC 12 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SET SOCKET 1/2 DR 30 PC 12 P

SET SOCKET 1/2 DR 30 PC 12 P

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT54126
  • Mfr. Model # J54126
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.5 lbs

Product Details

30 piece 12 point 1/2 inch drive SAE socket set.

Technical Specs

  • Item Socket Set
  • Standard Socket Style/Size Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
  • Deep Socket Style/Size Deep 12-Point: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
  • Socket Size Range 3/8" - 1-1/4"
  • Drive Type Square
  • Impact Rated No
  • Non-Sparking No
  • Standards ASME B107.1, ASME B107.500, AS954E S3.8.1 and AS 4283
  • Includes Wrenches No
  • Drive Tools Included 10 in Pear Head Ratchet
  • Includes (2) Extensions, (1) Handles, (1) Ratchets, (26) Sockets
  • Socket Shape 12-Point
  • Standard Socket Count/Style (14) 12-Point
  • Deep Socket Count/Style (12) 12-Point
  • Flex Socket Count/Style None
  • Drive Size 1/2"
  • Finish Full Polished
  • Insulated No
  • Measurement Type SAE
  • Includes Socket Bits No
  • Tether Ready Sockets Not Tether Capable
  • Container Type None
  • Number of Pieces 30
  • Socket Size 1 1/16", 1 1/4", 1 1/8", 1", 1/2", 11/16", 13/16", 15/16", 3/4", 3/8", 5/8", 7/16", 7/8", 9/16"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list