Skip Content
SET SOCKET 1/2 DR 26 PC 12 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SOCKET 1/2 DR 26 PC 12 P

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT54124
  • Mfr. Model # 54124
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.3 lbs

Product Details

26 piece 12 point 1/2 inch drive SAE socket set with a metal case. Comes with ratchet, 3 extensions, flex handle, universal joint and speeder handle. Sockets 3/8 - 1-1/4 inch.

Technical Specs

  • Finish Full Polished
  • Includes (3) Extensions, (2) Handles, (1) Ratchets, (19) Sockets, (1) Universal Joint
  • Item Socket Set
  • Number of Pieces 26
  • Drive Size 1/2"
  • Sockets Included 12 Point Standard, 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"
  • Standards ASME B107.1, ASME B107.500, AS954E S3.8.1 and AS 4283
  • Std. Socket Point Styles Included 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Measurement Type SAE
  • Socket Size Range 3/8" - 1-1/4"
  • Deep Socket Point Styles Included None
  • Flex Socket Point Styles Included None
  • Ratchets Included Pear Head 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list