SET SOCKET 1/2 DR 18 PC 6 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET SOCKET 1/2 DR 18 PC 6 PT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT54122XL
  • Mfr. Model # 54122XL
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • Finish Chrome
  • Item Socket Set
  • Number of Pieces 18
  • Drive Size 1/2"
  • Sockets Included 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4"
  • Measurement Type SAE
  • Includes 1/2" Drive Pear Head Ratchet 10-1/2", Drive Extension 5", Breaker Bar 15-3/4", Blow Molded Case
  • Standards ASME B107.1, ASME B107.500, AS 4283
  • Socket Size Range 3/8" - 1-1/4"
  • Deep Socket Point Styles Included None
  • Std. Socket Point Styles Included 6
  • Flex Socket Point Styles Included None
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Pear Head 10-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list