SET SOCKET 1/2 DR 16 PC 12 PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SET SOCKET 1/2 DR 16 PC 12 PT

PROTO

Web Price : $483.53 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT54208XL
  • Mfr. Model # J54208XL
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs

Technical Specs

  • Finish Chrome
  • Item Socket Set
  • Number of Pieces 16
  • Sockets Included 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23mm
  • Drive Size 1/2"
  • Measurement Type Metric
  • Includes 1/2" Drive Pear Head Ratchet 10-1/2", Drive Extension 5", Blow Molded Case
  • Standards ASME B107.5M, ASME B107.500, AS954E S3.8.1 and AS 4283
  • Flex Socket Point Styles Included None
  • Socket Size Range 10mm - 23mm
  • Std. Socket Point Styles Included 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Deep Socket Point Styles Included None
  • Ratchets Included Pear Head 10-1/2"
  • Impact Rated No

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list