Skip Content
SET SOCKET 1/2 DR 16 PC 12 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SOCKET 1/2 DR 16 PC 12 P

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT54118XL
  • Mfr. Model # 54118XL
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.95 lbs

Technical Specs

  • Finish Chrome
  • Item Socket Set
  • Number of Pieces 16
  • Drive Size 1/2"
  • Sockets Included 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1"
  • Measurement Type SAE
  • Includes (1) 1/2" Drive Pear Head Ratchet 10-1/2", (2) Drive Extensions 5", 10", (1) Breaker Bar 15-3/4", (1) Universal Joint, (1) Speed Handle 18-5/16", (1) Blow Molded Case
  • Standards ASME B107.1, ASME B107.500, AS954E S3.8.1, AS 4283
  • Flex Socket Point Styles Included None
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Ratchets Included Pear Head 10-1/2"
  • Std. Socket Point Styles Included 12
  • Socket Size Range 7/16" - 1"
  • Deep Socket Point Styles Included None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list