Skip Content
Discontinued with Replacement
SET SCREWDRIVER/MINI PLIERS 9 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SET SCREWDRIVER/MINI PLIERS 9 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10J373
  • Mfr. Model # 10J373
  • UNSPSC # 27111728
  • CATALOGUE PAGE # 106
  • Shipping Weight 1.1 lbs
Suggested Replacement Product
SET SCREWDRIVER/MINI PLIERS 9 PC

Your Price: NA

Product Details

Dual rubber 3 section ergonomic grip. Number of pieces: 9. Includes: slotted 1/16 inch x 2 1/2 inch, 5/64 inch x 2-1/2 inch, 3/32 inch x 2-1/2 inch, 1/8 inchx 2-1/2 inch, Phillips: #00 x 2-1/2 inch, #0 x 2-1/2 inch, long nose pliers, diagonal pliers and tweezers. Meets/exceeds ANSI.

Technical Specs

  • Number of Pieces 9
  • Includes Slotted: 1/16" x 2-1/2", 5/64" x 2-1/2", 3/32" x 2-1/2", 1/8" x 2-1/2", Phillips: #00 x 2-1/2", #0 x 2-1/2", Long Nose Pliers, Diagonal Pliers, and Tweezers
  • Item Non-Magnetic Screwdriver Set
  • Standards ANSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list