Skip Content
SET SCREW SQR HD CUP PNT 7/8-9X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SCREW SQR HD CUP PNT 7/8-9X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.087.0600
  • Mfr. Model # U01080.087.0600
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 4.623 lbs

Technical Specs

  • Item Set Screw
  • Material Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 5
  • Thread Size 7/8"-9
  • Class 3A
  • Drive Type Square Head
  • Overall Length 6"
  • Meets ASME B18.6.2
  • Point Type Cup
  • Point Material Steel
  • Head Height 0.635" to 0.678"
  • Head Width 0.852" to 0.875"
  • Finish Plain
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list