SET SCREW SQR HD CUP PNT 7/8-9X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET SCREW SQR HD CUP PNT 7/8-9X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.087.0400
  • Mfr. Model # U01080.087.0400
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 3.082 lbs

Technical Specs

  • Package Quantity 5
  • Class 3A
  • Thread Size 7/8"-9
  • Item Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Type Square Head
  • Material Steel
  • Overall Length 4"
  • Meets ASME B18.6.2
  • Point Type Cup
  • Point Material Steel
  • Head Width 0.852" to 0.875"
  • Head Height 0.635" to 0.678"
  • Finish Plain
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list