Skip Content
SET SCREW SQR HD CUP PNT 7/8-9X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SCREW SQR HD CUP PNT 7/8-9X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.087.0300
  • Mfr. Model # U01080.087.0300
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 2.311 lbs

Technical Specs

  • Package Quantity 5
  • Material 1018-1022 Carbon Steel
  • Item Socket Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 7/8"-9
  • Drive Type Square
  • Class 3A
  • Point Type Cup
  • Overall Length 3"
  • Head Height 43/64"
  • Point Material 1018/1022 Steel
  • Meets ASME B18.6.2
  • Head Width 7/8"
  • Decimal Equivalent 0.875"
  • Finish Plain
  • Drive Size 7/8"
  • Type UNC
  • Point Dia. 33/64"
  • System of Measurement Inch
  • Rockwell Hardness HR15N 83 Min Surface Hardness

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list