SET SCREW SQR HD CUP PNT 7/8-9X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET SCREW SQR HD CUP PNT 7/8-9X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.087.0200
  • Mfr. Model # U01080.087.0200
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 1.476 lbs

Technical Specs

  • Item Socket Set Screw
  • Material 1018-1022 Carbon Steel
  • Package Quantity 5
  • Class 3A
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 7/8"-9
  • Drive Type Square
  • Overall Length 2"
  • Point Type Cup
  • Meets ASME B18.6.2
  • Head Width 7/8"
  • Head Height 43/64"
  • Point Material 1018/1022 Steel
  • Decimal Equivalent 0.875"
  • Finish Plain
  • Drive Size 7/8"
  • Type UNC
  • Rockwell Hardness HR15N 83 Min Surface Hardness
  • Point Dia. 33/64"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list