Skip Content
SET SCREW SQR HD CUP PNT 7/16-14X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SCREW SQR HD CUP PNT 7/16-14X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.043.0100
  • Mfr. Model # U01080.043.0100
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 1.898 lbs

Technical Specs

  • Item Socket Set Screw
  • Package Quantity 50
  • Material 1018-1022 Carbon Steel
  • Thread Size 7/16"-14
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Drive Type Square
  • Overall Length 1"
  • Point Type Cup
  • Meets ASME B18.6.2
  • Point Material 1018/1022 Steel
  • Head Height 21/64"
  • Head Width 7/16"
  • Finish Plain
  • Decimal Equivalent 0.438"
  • Type UNC
  • Drive Size 7/16"
  • Rockwell Hardness HR15N 83 Min Surface Hardness
  • Point Dia. 1/4"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list