SET SCREW SQR HD CUP PNT 5/8-11X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET SCREW SQR HD CUP PNT 5/8-11X4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.062.0400
  • Mfr. Model # U01080.062.0400
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 1.703 lbs

Technical Specs

  • Item Set Screw
  • Thread Size 5/8"-11
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 5
  • Material Steel
  • Class 3A
  • Drive Type Square Head
  • Overall Length 4"
  • Point Type Cup
  • Meets ASME B18.6.2
  • Head Height 0.452" - 0.485"
  • Head Width 0.606" - 0.625"
  • Point Material Steel
  • Finish Plain
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list