Skip Content
SET SCREW SQR HD CUP PNT 5/16-18X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SCREW SQR HD CUP PNT 5/16-18X2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.031.0200
  • Mfr. Model # U01080.031.0200
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 4.305 lbs

Technical Specs

  • Package Quantity 100
  • Item Socket Set Screw
  • Material Carbon Steel
  • Thread Size 5/16"-18
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Type Square
  • Overall Length 2"
  • Class 3A
  • Point Type Cup
  • Meets ASME B18.6.2
  • Point Material Steel
  • Head Height 15/64"
  • Head Width 5/16"
  • Finish Plain
  • Decimal Equivalent 0.312"
  • Type UNC
  • Drive Size 5/16"
  • Point Dia. 5/32"
  • Rockwell Hardness HR15N 83 Min Surface Hardness
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list