Skip Content
SET SCREW SQR HD CUP PNT 5/16-18X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SCREW SQR HD CUP PNT 5/16-18X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.031.0100
  • Mfr. Model # U01080.031.0100
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 2.001 lbs

Technical Specs

  • Material Carbon Steel
  • Item Socket Set Screw
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Thread Size 5/16"-18
  • Drive Type Square
  • Overall Length 1"
  • Meets ASME B18.6.2
  • Point Type Cup
  • Head Width 5/16"
  • Head Height 15/64"
  • Point Material Steel
  • Decimal Equivalent 0.312"
  • Finish Plain
  • Type UNC
  • Drive Size 5/16"
  • Rockwell Hardness HR15N 83 Min Surface Hardness
  • System of Measurement Inch
  • Point Dia. 5/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list