Skip Content
SET SCREW SQR HD CUP PNT 3/8-16X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SCREW SQR HD CUP PNT 3/8-16X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.037.0100
  • Mfr. Model # U01080.037.0100
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 2.902 lbs

Technical Specs

  • Package Quantity 100
  • Material 1018-1022 Carbon Steel
  • Item Socket Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 3/8"-16
  • Overall Length 1"
  • Class 3A
  • Point Type Cup
  • Meets ASME B18.6.2
  • Drive Type Square
  • Point Material 1018/1022 Steel
  • Head Height 9/32"
  • Head Width 3/8"
  • Decimal Equivalent 0.375"
  • Finish Plain
  • Type UNC
  • Drive Size 3/8"
  • Rockwell Hardness HR15N 83 Min Surface Hardness
  • Point Dia. 13/64"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list