Skip Content
SET SCREW SQR HD CUP PNT 3/4-10X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SCREW SQR HD CUP PNT 3/4-10X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.075.0600
  • Mfr. Model # U01080.075.0600
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 3.852 lbs

Technical Specs

  • Material Steel
  • Item Set Screw
  • Package Quantity 5
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 3/4"-10
  • Class 3A
  • Drive Type Square Head
  • Overall Length 6"
  • Head Height 0.544" - 0.582"
  • Point Type Cup
  • Meets ASME B18.6.2
  • Head Width 0.729" - 0.750"
  • Point Material Steel
  • Finish Plain
  • System of Measurement Inch
  • Rockwell Hardness HRC 45 - HRC 53

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list