Skip Content
SET SCREW SQR HD CUP PNT 3/4-10X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SCREW SQR HD CUP PNT 3/4-10X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.075.0500
  • Mfr. Model # U01080.075.0500
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 3.21 lbs

Technical Specs

  • Material Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Item Set Screw
  • Package Quantity 5
  • Class 3A
  • Thread Size 3/4"-10
  • Drive Type Square Head
  • Point Type Cup
  • Point Material Steel
  • Overall Length 5"
  • Meets ASME B18.6.2
  • Head Height 0.544" - 0.582"
  • Head Width 0.729" - 0.750"
  • Finish Plain
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list