Skip Content
SET SCREW SQR HD CUP PNT 3/4-10X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SCREW SQR HD CUP PNT 3/4-10X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.075.0100
  • Mfr. Model # U01080.075.0100
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 0.535 lbs

Technical Specs

  • Item Set Screw
  • Material Steel
  • Package Quantity 5
  • Thread Size 3/4"-10
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Point Type Cup
  • Overall Length 1"
  • Meets ASME B18.6.2
  • Drive Type Square Head
  • Point Material Steel
  • Head Width 0.729" - 0.750"
  • Head Height 0.544" - 0.582"
  • Finish Plain
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list