Skip Content
SET SCREW SQR HD CUP PNT 1-8X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SCREW SQR HD CUP PNT 1-8X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.100.0600
  • Mfr. Model # U01080.100.0600
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 1.156 lbs

Technical Specs

  • Material Steel
  • Item Set Screw
  • Package Quantity 1
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Type Square Head
  • Class 3A
  • Thread Size 1"-8
  • Overall Length 6"
  • Point Type Cup
  • Head Width 0.180" - 0.188"
  • Meets ASME B18.6.2
  • Point Material Steel
  • Head Height 0.726" - 0.774"
  • Finish Plain
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list