Skip Content
SET SCREW SQR HD CUP PNT 1/4-20X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SCREW SQR HD CUP PNT 1/4-20X7/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.025.0087
  • Mfr. Model # U01080.025.0087
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 1.116 lbs

Technical Specs

  • Package Quantity 100
  • Item Socket Set Screw
  • Class 3A
  • Thread Size 1/4"-20
  • Material Carbon Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Drive Type Square
  • Overall Length 7/8"
  • Meets ASME B18.6.2
  • Point Type Cup
  • Point Material Steel
  • Head Height 3/16"
  • Head Width 1/4"
  • Decimal Equivalent 0.250"
  • Finish Plain
  • Type UNC
  • Point Dia. 1/8"
  • Rockwell Hardness HR15N 83 Min Surface Hardness
  • System of Measurement Inch
  • Drive Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list