Skip Content
SET SCREW SQR HD CUP PNT 1/4-20X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SCREW SQR HD CUP PNT 1/4-20X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.025.0037
  • Mfr. Model # U01080.025.0037
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 0.396 lbs

Technical Specs

  • Item Socket Set Screw
  • Package Quantity 100
  • Material Carbon Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Thread Size 1/4"-20
  • Overall Length 3/8"
  • Class 3A
  • Drive Type Square
  • Point Material Steel
  • Meets ASME B18.6.2
  • Point Type Cup
  • Head Height 3/16"
  • Head Width 1/4"
  • Decimal Equivalent 0.250"
  • Finish Plain
  • Type UNC
  • Rockwell Hardness HR15N 83 Min Surface Hardness
  • Point Dia. 1/8"
  • System of Measurement Inch
  • Drive Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list