Skip Content
SET SCREW SQR HD CUP PNT 1/4-20X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SCREW SQR HD CUP PNT 1/4-20X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.025.0100
  • Mfr. Model # U01080.025.0100
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 1.263 lbs

Technical Specs

  • Item Socket Set Screw
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Class 3A
  • Thread Size 1/4"-20
  • Material Carbon Steel
  • Drive Type Square
  • Point Type Cup
  • Meets ASME B18.6.2
  • Overall Length 1"
  • Point Material Steel
  • Head Width 1/4"
  • Head Height 3/16"
  • Finish Plain
  • Decimal Equivalent 0.250"
  • Type UNC
  • Point Dia. 1/8"
  • Rockwell Hardness HR15N 83 Min Surface Hardness
  • System of Measurement Inch
  • Drive Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list