Skip Content
SET SCREW SQR HD CUP PNT 1/2-13X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SCREW SQR HD CUP PNT 1/2-13X1

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.050.0100
  • Mfr. Model # U01080.050.0100
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 1.245 lbs

Technical Specs

  • Package Quantity 25
  • Item Set Screw
  • Thread Size 1/2"-13
  • Material Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Drive Type Square Head
  • Overall Length 1"
  • Point Type Cup
  • Meets ASME B18.6.2
  • Head Height 0.361" - 0.389"
  • Head Width 0.484" - 0.500"
  • Point Material Steel
  • Finish Plain
  • Rockwell Hardness HRC 45 - HRC 53
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list