Skip Content
SET SCREW SQR HD C PNT 5/16-18X5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SCREW SQR HD C PNT 5/16-18X5/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.031.0062
  • Mfr. Model # U01080.031.0062
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 1.195 lbs

Technical Specs

  • Item Socket Set Screw
  • Material Carbon Steel
  • Thread Size 5/16"-18
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Overall Length 5/8"
  • Drive Type Square
  • Meets ASME B18.6.2
  • Point Type Cup
  • Head Width 5/16"
  • Point Material Steel
  • Head Height 15/64"
  • Finish Plain
  • Decimal Equivalent 0.312"
  • Type UNC
  • Drive Size 5/16"
  • Rockwell Hardness HR15N 83 Min Surface Hardness
  • Point Dia. 5/32"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list