!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SET SCREW SQR HD C PNT 3/8-16X1-1/4

SET SCREW SQR HD C PNT 3/8-16X1-1/4

APPROVED VENDOR

SET SCREW SQR HD C PNT 3/8-16X1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SET SCREW SQR HD C PNT 3/8-16X1-1/4

SET SCREW SQR HD C PNT 3/8-16X1-1/4

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU01080.037.0125
  • Mfr. Model # U01080.037.0125
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.038 lbs
Suggested Replacement Product
SET SCREW SQRHD C PT 3/8-16X1-1/4,100/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.49 / PACKAGE of 100

EHC: EHC :

Technical Specs

  • Item Socket Set Screw
  • System of Measurement Inch
  • Overall Length 1-1/4"
  • Drive Size 3/8"
  • Finish Plain
  • Head Height 9/32"
  • Point Material 1018/1022 Steel
  • Point Type Cup
  • Thread Size 3/8"-16
  • Drive Type Square
  • Material 1018-1022 Carbon Steel
  • Decimal Equivalent 0.375"
  • Head Width 3/8"
  • Rockwell Hardness HR15N 83 Min Surface Hardness

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list