Skip Content
SET SCREW SQR HD C PNT 1/4-20X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SCREW SQR HD C PNT 1/4-20X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.025.0150
  • Mfr. Model # U01080.025.0150
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 1.966 lbs

Technical Specs

  • Item Socket Set Screw
  • Material Carbon Steel
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Package Quantity 100
  • Thread Size 1/4"-20
  • Class 3A
  • Drive Type Square
  • Point Type Cup
  • Meets ASME B18.6.2
  • Overall Length 1-1/2"
  • Head Width 1/4"
  • Head Height 3/16"
  • Point Material Steel
  • Decimal Equivalent 0.250"
  • Finish Plain
  • Type UNC
  • Rockwell Hardness HR15N 83 Min Surface Hardness
  • Point Dia. 1/8"
  • System of Measurement Inch
  • Drive Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list