SET SCREW SQ HD C PNT 5/16-18X1-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET SCREW SQ HD C PNT 5/16-18X1-3/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.031.0175
  • Mfr. Model # U01080.031.0175
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 3.729 lbs

Technical Specs

  • Item Socket Set Screw
  • Material Carbon Steel
  • Package Quantity 100
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Class 3A
  • Thread Size 5/16"-18
  • Drive Type Square
  • Point Type Cup
  • Meets ASME B18.6.2
  • Overall Length 1-3/4"
  • Point Material Steel
  • Head Height 15/64"
  • Head Width 5/16"
  • Finish Plain
  • Decimal Equivalent 0.312"
  • Type UNC
  • Drive Size 5/16"
  • Point Dia. 5/32"
  • Rockwell Hardness HR15N 83 Min Surface Hardness
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list