Skip Content
SET SCREW SQ HD C PNT 5/16-18X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET SCREW SQ HD C PNT 5/16-18X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU01080.031.0150
  • Mfr. Model # U01080.031.0150
  • UNSPSC # 31161505
  • CATALOGUE PAGE # 953
  • Shipping Weight 3.153 lbs

Technical Specs

  • Item Socket Set Screw
  • Material Carbon Steel
  • Package Quantity 100
  • Thread Size 5/16"-18
  • Overall Length 1-1/2"
  • Temp. Range (F) -58 Degrees F - 302 Degrees F
  • Point Type Cup
  • Meets ASME B18.6.2
  • Drive Type Square
  • Class 3A
  • Point Material Steel
  • Head Height 15/64"
  • Head Width 5/16"
  • Finish Plain
  • Decimal Equivalent 0.312"
  • Drive Size 5/16"
  • Rockwell Hardness HR15N 83 Min Surface Hardness
  • Point Dia. 5/32"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list