SET SCREW EXTRACTOR 10 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET SCREW EXTRACTOR 10 PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT9500B
  • Mfr. Model # PRT9500B
  • UNSPSC # 27111709
  • CATALOGUE PAGE # 179
  • Shipping Weight 4.5 lbs

Product Details

10 piece screw extractor kit in a blow mold box. Set includes: 1/8 inch, 3/16 inch, 7/32 inch, 5/16 inch, 3/8 inch, 7/16 inch, 17/32 inch, 5/8 inch, 3/4 inch and 1 inch.

Technical Specs

  • Item Screw Extractor Set
  • Features Drive Into End of Broken Pipe or Fitting, Use Tap Holder or Wrench on Extractor to Turn Out Broken Part, Size Stamped on Extractor Refers to Drill Bit Size to be Used with that Extractor
  • Application For Removing Broken Screws, Bolts and Threaded Parts
  • Drill Size (In.) 1/8" - 1-1/16"
  • Size 1/8" - 1"
  • Overall Length (In.) 2-5/16 - 5-1/2
  • For Removing Pipe Multiple
  • Meets/Exceeds GGG-W-938C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list