SET PUNCH PIN SUPER DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SET PUNCH PIN SUPER DUTY

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT48007
  • Mfr. Model # 48007
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 170
  • Shipping Weight 0.9 lbs

Product Details

7 piece super duty drive pin punch set. Made from tool steel and specially treated for greater strength and ductility. Modified parabolic striking end for greater resistance to mushrooming and chipping. 1/10 to 1/4 inches.

Technical Specs

  • Includes A Pouch for Convenient Storage Solution
  • Length 4-3/8", 4-13/16", 5-1/2", 5-9/16", 5-7/8", 6-3/8", 6-3/4"
  • Material S2 Steel
  • Item Super-duty Pin Punch Set
  • Number of Pieces 7
  • Sizes Included 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Made From S2 Steel and Specially Heat-treated for Greater Strength and Durability, One-piece Design for Strength and Durability, Reverse Taper to Help Prevent Binding, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, Black Oxide Finish to Help Prevent Rust Corrosion, Extending Tool Life and Performance, a Polished Identification Panel on One of the Flats is Marked with the Tool Number and Size in a Black Inlay, Set Offers a Wide Range of Sizes to Handle a Variety of Jobs, Includes a Pouch for Convenient Storage Solution
  • Punch Piece Design 1-Piece Design

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list