Skip Content
SET PUNCH GASKET 1/8-2 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SET PUNCH GASKET 1/8-2 3/8IN

MAYHEW PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW66016
  • Mfr. Model # 66016
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.6 lbs

Technical Specs

  • Includes Handel, Mandrel, Plastic Case
  • Item Hollow Punch Set
  • Sizes Included 1/8, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 3/4, 7/8, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2, 1-5/8, 1-11/16, 1-3/4, 1-7/8, 2, 2-1/8, 2-3/16, 2-1/4, 2-5/16, 2-3/8"
  • Number of Pieces 36
  • Features Cuts Id and Od Simultaneously
  • Length 15-1/2"
  • Material High-Grade Tool Alloy
  • Punch Piece Design 1-Piece Design
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ASME Standards

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list